22W 1-Light Integrated LED Vanity Fixture in Brushed Nickel
Phase 1.1 LED 22W 1-Light Integrated LED Vanity Fixture in Brushed Nickel
Product Details
Product Details
- The white cylindrical acrylic diffuser provides even illumination
- Curved end caps and rectangular back plate are finished in Brushed Nickel
- The LED light is diffused to create an even glow
- Ideal for residential, commercial and multi-family applications
- Mount horizontally or vertically on the wall in bath and vanity settings
- Measures 24in W x 4-3/4in ht.
- 22w integrated LED, 1,675 delivered lumens 76 lumens/watt, 3000K color temperature, 90+ CRI.
- ETL Safety listed for use in damp locations
- Compatible with many ELV dimmers
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Phase 1.1 LED
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- Light Bulb Style:
- Linear
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1675
- Lumens per Watt:
- 76
- Material:
- Aluminum
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247226450
- Volts:
- 120V
- Watts:
- 22
- Width:
- 24