23W 1-Light Vanity Fixture in Brushed Nickel
Phase 2.2 LED 23W 1-Light Vanity Fixture in Brushed Nickel
Product Details
Product Details
- The white acrylic shade provides even illumination
- Square end caps and square decorative arms that extend from the back plate are finished in Brushed Nickel
- The LED light is diffused to create an even glow
- Ideal for residential, commercial and multi-family applications
- Mount horizontally or vertically on the wall in bath and vanity settings
- Measures 24in W x 4-3/4in ht.
- 23w integrated LED, 1,550 delivered lumens 67 lumens/watt, 3000K color temperature, 90+ CRI.
- ETL Safety listed for use in damp locations
- Compatible with many ELV dimmers
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Phase 2.2 LED
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1550
- Lumens per Watt:
- 67
- Material:
- Aluminum
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247226559
- Volts:
- 120V
- Watts:
- 23
- Width:
- 24