8-Light 60W Candelabra E-12 Incandescent Chandelier in Antique Bronze
Piedmont 8-Light 60W Candelabra E-12 Incandescent Chandelier in Antique Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for a dining room or great room
- Perfect for farmhouse, new traditional, traditional, and transitional style settings
- Handsome antique bronze finish
- Soaring arches with an open-frame design
- Two 6-inch stems, eight 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
- Use 8 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 12-inch width by 16.5-inch height by 82.5-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Durrell, Cascadia, and Saluda collections by Progress Lighting
Specifications
- CSA Certified:
- No
- Collection:
- Piedmont
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 12
- Diameter:
- 12
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 16-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 82-1/2
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Farmhouse, Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 12 in x 12 in x 16.5 in
- UL Listed:
- Yes
- UPC:
- 785247209736
- Volts:
- 120V
- Watts:
- 60
- Width:
- 30-1/8