39W 1-Light Integrated LED Pendant Light in Matte Black
Planck LED Collection 39W 1-Light Integrated LED Pendant Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The frame holds a polycarbonate shade in place to complete the design
- A smooth metal beam with a black finish suspends from the ceiling to add clean visual interest to minimalist residential or commercial settings
- Provide a dramatic architectural lighting design to any space
- Ideal for any hallway, foyer, kitchen, or dining room
- Perfect for transitional, modern, or contemporary settings
- Measures 47-1/4 in width by 1-3/8 in height
- Uses one integrated LED that is included (39W Max)
- Compatible with many Triac/ELV dimmers (see dimming controls)
- Includes installation instructions and mounting hardware
- Progress lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Planck LED Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 1-3/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Modern
- Material:
- Aluminum, Steel, Synthetic Fiber
- Number of Lights:
- 1
- Overall Height:
- 113 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247238040
- Volts:
- 120V
- Watts:
- 39 W
- Width:
- 47-1/4 in