This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Pendant Light in Polished Nickel

Progress Lighting

Range 60W 1-Light Medium E-26 Incandescent Pendant Light in Polished Nickel

  • Fast #
  • Part #PP500135104
  • Item #7852685
  • Manufacturer Part #P500135-104
5 out of 5 Customer Rating
Brand image
Progress Lighting

Range 60W 1-Light Medium E-26 Incandescent Pendant Light in Polished Nickel

  • Fast #
  • Part #PP500135104
  • Item #7852685
  • Manufacturer Part #P500135-104
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Simple, stylish design makes Range a versatile fixture for many environments
  • The one-light pendant with a seeded-glass shade and slender metal frame makes it ideal for clean, edited interiors
  • The pendants can substitute for lamps over bedside tables or hang in multiples over a kitchen island
  • Equally versed for modern, farmhouse and urban industrial design styles
  • Modern polished nickel finish
  • Measures 13 in. diameter x 13 in. ht
  • Uses one 60-watt max. medium base bulb or LED equivalent (sold separately)
  • Compatible with standard wall dimmer
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Range
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
13
Dimmable:
Yes
Glass Type:
Clear Seeded
Height:
13
Installation Type:
Ceiling Mount, Chain Hung, Stem Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Coastal, Farmhouse, Industrial, Rustic, Transitional, Urban
Material:
Steel, Glass
Number of Lights:
1
Overall Height:
79
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
785247223442
Volts:
120V
Watts:
60