2-Light Vanity Light Fixture in Polished Nickel
2-Light Vanity Light Fixture in Polished Nickel
Product Details
Product Details
- An unexpected glass support rod adds grace notes of femininity and shine
- Etched opal glass shades complement the metallic base of this two-light bath sconce
- Mount on the bathroom wall on either side of the mirror to eliminate shadows on your face when getting ready in the morning
- Also idea for bath vestibule or powder room
- Fixture can be installed with glass facing up or down
- Perfect for Modern and Luxe bathroom and spa settings
- Shiny Polished Nickel finish
- Measures 17 1/2in W x 8in ht.
- Uses two, 100-watt max. medium base bulbs including LED equivalent (sold separately)
- UL Safety listed for use in damp locations
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6
- Glass Type:
- Etched
- Height:
- 8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247228874
- Watts:
- 100
- Width:
- 17-1/2