100W 1-Light Medium E-26 Outdoor Pendant in White
Point Dume® Shadmore 100W 1-Light Medium E-26 Outdoor Pendant in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Shad more pendant complements a range of relaxed, outdoor living spaces from coast to coast
- The geometric frame is finished in a crisp matte black finish
- Airy interconnected geometric cubes form a spacious frame giving the light a modern personality
- An elegant, white marbleized acrylic shade creates a striking focal point while delivering an inviting, warm glow
- The pendant's minimalistic design is ideal for indoor and outdoor living
- Measures 31.25 in. H x 26 in. W x 26 in. L
- Uses 1 100-watt maximum medium base bulbs, or LED equivalent, that are sold separately
- Fully dimmable when used with dimmable bulbs
- Certifications: CETLus damp location listed
- Includes installation instructions and mounting hardware
Specifications
- Collection:
- Point Dume® Shadmore
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7 in
- Dimmable:
- Yes
- Height:
- 31-1/4 in
- Length:
- 26 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Aluminum, Steel, Synthetic Fiber
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UPC:
- 785247264650
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 26 in