1 Light 100W Outdoor Wall Lantern Brushed Nickel
Prairie 1 Light 100W Outdoor Wall Lantern Brushed Nickel
Product Details
Product Details
- Brushed Nickel finish.
- Unique cantilevered arms.
- Clear seeded glass.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Prairie
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-1/2
- Diameter:
- 6-3/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 9-1/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247120079
- Volts:
- 120V
- Watts:
- 100
- Width:
- 6-3/8