Radcliffe Collection Two-Light Large Black New Traditional Outdoor Wall Lantern
Radcliffe Radcliffe Collection Two-Light Large Black New Traditional Outdoor Wall Lantern
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from steel
- Shaded by clear glass panels
- Requires (2) candelabra (E12) 60 watt bulbs (not included)
- Capable of being dimmed
- Recommended for use with Vintage Edison style bulbs
- ETL listed for wet locations
- Covered by Progress Lighting's 1 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Radcliffe
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-1/2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 24
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Colonial
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- PP560377031
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 120
- Width:
- 7