60W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel
Range 60W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Simple, stylish design makes Range a versatile fixture for many environments
- The one-light pendant with a seeded-glass shade and slender metal frame makes it ideal for clean, edited interiors
- The pendants can substitute for lamps over bedside tables or hang in multiples over a kitchen island
- Equally versed for Modern, Farmhouse and Urban Industrial design styles
- Sleek Brushed Nickel finish
- Measures 13in diameter x 13in ht.
- Uses one 60-watt max. medium base bulb or LED equivalent (sold separately)
- Compatible with standard wall dimmer
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Range
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 13 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247227990
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in