30 in. 75W 6-Light Medium E-26 Incandescent Pendant in Antique Bronze
Ratio 30 in. 75W 6-Light Medium E-26 Incandescent Pendant in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A sleek metal frame supports a low-slung shade.
- The frame's proportion to the white linen drum shade evokes a perfect ratio for lighting.
- Polished glass diffuser that offers an elegant appeal and is easier to clean.
- Offers both fashion and function with a casual modern style.
- Includes one 6", four 12" stems and 6 links of chain.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Ratio
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 30 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Fabric
- Height:
- 19-1/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern, Modern, Farmhouse, Coastal
- Material:
- Steel
- Number of Lights:
- 6
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247200986
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 30 in