1-Light Cone Trim in Clear Alzak
Recessed 1-Light Cone Trim in Clear Alzak
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Clear Alzak finish.
- Bright white powdered painted metal flange.
- No light leaks around trim flange.
- Patented hurricane retention spring allows trim to be easily disengaged from below for maintenance
- IC trims may be used as a non-IC trims with same wattages
Specifications
- ADA Compliant:
- No
- Collection:
- Recessed
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear Alzak
- Diameter:
- 5
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 4
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lumens:
- 530
- Material:
- Aluminum
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247804313
- Volts:
- 120V