This product requires certification to purchase.

1-Light LED Recessed Trim in White

Progress Lighting

Recessed 1-Light LED Recessed Trim in White

  • Fast #
  • Part #PP80462830K
  • Item #7254728
  • Manufacturer Part #P8046-28-30K
5 out of 5 Customer Rating
Brand image
Progress Lighting

Recessed 1-Light LED Recessed Trim in White

  • Fast #
  • Part #PP80462830K
  • Item #7254728
  • Manufacturer Part #P8046-28-30K
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White finish.
  • Diffused polycarbonate lens controls direct glare from the LEDs.
  • 360° positioning and 30° tilt.
  • Easy "Push and Twist" installation with (3) friction spring clips.
  • Can be installed in most competitors 4" recessed housings.
  • Dimmable to 10% with many Triac/Forward Phase dimmers.
  • Suitable for use in IC or NON-IC Applications.
  • Provided with quick link for use with E26 Edison Base adapter.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
0.077
Application:
Lighting
Average Life:
5.71 yr
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Recessed
Color Finish Category:
Whites
Color Finish Name:
Satin White
Color Temperature:
3000
Diameter:
5-3/16 in
Diameter - Outside:
5-3/16 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
White
Height:
3-51/64 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
652
Lumens per Watt:
72.4
Material:
Steel
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247210251
Volts:
120V
Watts:
9 W
Weight:
1.47 lb
Width:
5-7/25 in