12-15/16 x 7-3/16 x 7-3/8 in. 90W Incandescent Recessed Housing & Trim in Unfinished
Recessed 12-15/16 x 7-3/16 x 7-3/8 in. 90W Incandescent Recessed Housing & Trim in Unfinished
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- The housing and frame are constructed from die-formed corrosion resistant galvanized steel
- An integral flange and locking springs create a snug fit against the ceiling, permitting quick mounting in 1/2" to 1-1/2" thick ceilings
- Wiring is made easy with the included wiring quick-connects that allow simple installation of 12-20 AWG wire without using separate wire nuts - simply strip supply wires and push in
- Housing is thermally protected against improper use of lamps
- Features a universal J-box with snap-out sides
- Measures 7.2" L x 12.9" W x 7.4" H
- Uses 1 BR40 light source (sold separately) 90-watt maximum
- This housing is perfect for those with limited or no access to above the ceiling
- It is cULus damp location listed and can be used in areas where water is present
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- No
- Collection:
- Recessed
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 7-3/16
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 7-3/8
- Installation Type:
- Ceiling Mount
- Length:
- 7-3/16
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- BR40
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Traditional, Transitional, Utilitarian
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247229130
- Volts:
- 120V
- Watts:
- 90
- Weight:
- 1.83
- Width:
- 12-15/16