This product requires certification to purchase.

13-3/8 x 10-5/16 x 7-1/2 in. 100W Incandescent Recessed Housing & Trim in Unfinished

Progress Lighting

Recessed 13-3/8 x 10-5/16 x 7-1/2 in. 100W Incandescent Recessed Housing & Trim in Unfinished

  • Fast #
  • Part #PP806ANMDAT
  • Item #9858696
  • Manufacturer Part #P806A-N-MD-AT
3.8 out of 5 Customer Rating
Brand image
Progress Lighting

Recessed 13-3/8 x 10-5/16 x 7-1/2 in. 100W Incandescent Recessed Housing & Trim in Unfinished

  • Fast #
  • Part #PP806ANMDAT
  • Item #9858696
  • Manufacturer Part #P806A-N-MD-AT
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The housing and frame are constructed from die-formed corrosion resistant galvanized steel
  • Its gasketed air-tight housing restricts airflow from conditioned spaces into unconditioned attic space, preventing unnecessary HVAC costs and improving the overall home energy efficiency
  • The lamp housing compartment features a universal J-box with snap-out sides and can be adjusted to fit ceiling thicknesses from 1/2" to 1-1/4"
  • The socket is medium base for a variety of bulbs and position can be adjusted to accommodate ceiling pitches from 2/12 to 7/12 pitch
  • Wiring is made easy with the included wiring quick-connects that allow simple installation of 12-20 AWG wire without using separate wire nuts - simply strip supply wires and push in
  • Measures 10.3" x 13.4" W x 7.5" H
  • The housing has pre"stalled nails on the adjustable hanger bars which are easily installed in regular lumber, engineered lumber, and laminated beams with the hanger bars include T-bar mounting clamps for use in suspended t-grid ceilings
  • The bar hangers have a maximum span of 24" and are scored in two locations for fast, clean breaking, allowing housing installation in very narrow joist spacings
  • CULus damp location rating makes this trim ideal for use in a variety of room settings and is thermally protected against improper use of lamps
  • Includes installation instructions and mounting hardware
  • Requires Certification
Dimensions & Measurements
Depth
10-5/16 in
Height
7-1/2 in
Length
10-1/4 in
Weight
2.78 lb
Width
13-3/8 in
Characteristics & Features
Collection
Recessed
Color Finish Category
Neutrals
Color Finish Name
Unfinished
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR30
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Modern, Traditional, Transitional, Utilitarian
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
No
Energy Star Compliant
No
ETL Listed
No
Product Type
Recessed
UL Listed
Suitable for Damp Locations
UPC
785247229192