This product requires certification to purchase.

3-4/5 in. 9W LED Downlight Recessed Eyeball Trim in Satin White

Progress Lighting

Recessed 3-4/5 in. 9W LED Downlight Recessed Eyeball Trim in Satin White

  • Fast #
  • Part #PP81762830K
  • Item #7254708
  • Manufacturer Part #P8176-28-30K
4 out of 5 Customer Rating
Brand image
Progress Lighting

Recessed 3-4/5 in. 9W LED Downlight Recessed Eyeball Trim in Satin White

  • Fast #
  • Part #PP81762830K
  • Item #7254708
  • Manufacturer Part #P8176-28-30K
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • White finish.
  • Diffused polycarbonate lens controls direct glare from the LEDs.
  • 360° positioning and 30° tilt.
  • Easy "Push and Twist" installation with (3) friction spring clips.
  • Can be installed in most competitors 5" recessed housings.
  • Dimmable to 10% with many Triac/Forward Phase dimmers.
  • Suitable for use in IC or NON-IC Applications.
  • Provided with quick link for use with E26 Edison Base adapter.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
0.075
Application:
Indoor
Average Life:
5.71
CSA Certified:
Yes
Collection:
Recessed
Color Finish Category:
Whites
Color Finish Name:
Satin White
Color Temperature:
3000
Diameter - Outside:
6-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
White
Height:
3-4/5
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
702
Lumens per Watt:
78
Material:
Steel, Plastic
Material Type:
Polycarbonate
Number Of Hours:
50000
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247205677
Volts:
120V
Watts:
9
Weight:
1.7
Width:
6-27/50