3-5/8 in. 75W Incandescent Recessed Housing & Trim in Satin White
Recessed 3-5/8 in. 75W Incandescent Recessed Housing & Trim in Satin White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable, single-piece aluminum construction
- Sleek, one-piece construction eliminates light leaks around the flange and allows it to cover irregular ceiling openings
- The surface baffles on the reflector offer a classic look and break-up the lamp reflection producing a more comfortable light
- Coated in a soft satin white finish to complement various settings
- The integrated coil springs force trim to fit snugly against the ceiling, providing a secure trim installation and minimizing air leak
- Measures 8.125" D x 3.625" H
- Uses 1 PAR30 light source (sold separately), 75-watt maximum
- The trim is compatible with a variety of housings
- CULus damp location rating makes this trim ideal for use in rooms where water may be present
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- No
- Collection:
- Recessed
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Depth:
- 3-5/8 in
- Diameter:
- 8-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 8-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR30
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Traditional, Transitional, Utilitarian
- Material:
- Aluminum, Steel
- Number of Lights:
- 1
- Product Type:
- Recessed
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247251834
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 0.23 lb
- Width:
- 8-1/8 in