This product requires certification to purchase.

4-3/4 in. Open Trim in White

Progress Lighting

Recessed 4-3/4 in. Open Trim in White

  • Fast #
  • Part #PP8073WL28
  • Item #1889228
  • Manufacturer Part #P8073WL-28
5 out of 5 Customer Rating
Brand image
Progress Lighting

Recessed 4-3/4 in. Open Trim in White

  • Fast #
  • Part #PP8073WL28
  • Item #1889228
  • Manufacturer Part #P8073WL-28
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • White finish.
  • Bright white powder painted flange.
  • No light leaks around trim flange.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
Collection:
Recessed
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-3/4
Dimmable:
Yes
Height:
4-1/4
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Material:
Aluminum
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247807338
Volts:
120V
Weight:
0.3
Width:
7-3/4