This product requires certification to purchase.

4" IC Rated Recessed Housing, Airtight

Progress Lighting

Recessed 4" IC Rated Recessed Housing, Airtight

  • Fast #
  • Part #PP851ICAT
  • Item #7638995
  • Manufacturer Part #P851-ICAT
5 out of 5 Customer Rating
Brand image
Progress Lighting

Recessed 4" IC Rated Recessed Housing, Airtight

  • Fast #
  • Part #PP851ICAT
  • Item #7638995
  • Manufacturer Part #P851-ICAT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Recessed downlight housing
  • 5" new construction housing
  • Air-tight, IC rated
  • Ceiling mount
  • Steel construction
  • 120V NPF electronic ballast
  • Measures 7 3/8" H x 13 3/16" W
  • UL listed
  • Requires Certification
Dimensions & Measurements
Height
7-1/4 in
Length
13-1/4 in
Weight
0.5 lb
Width
14-3/4 in
Characteristics & Features
Collection
Recessed
Color Finish Category
Neutrals
Color Finish Name
Unfinished
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
Product Type
Recessed Housing
Type
PP851ICAT
UL Listed
Yes
UPC
785247224623