Progress Lighting
Recessed 4 in. 65W Open Recessed Trim in Bright White
Part #PP836828 | Item #1889279 | Manufacturer Part #P8368-28
How to get it:
Product Details
- Bright White Alzak finish.
- Positive upward spring action forces trim to fit snugly against the ceiling.
- Socket mounts to trim for optimum performance and consistent lamp position.
Documents
Specifications
ADA Compliant: No
Application: Lighting
Bulb Style: Reflector
Bulb Type: Incandescent
Collection: Recessed
Color Finish: White
Color Finish Category: Whites
Diameter: 6-1/8 in
Dimmable: Yes
Energy Star Compliant: No
Height: 4-3/4 in
Installation Type: Ceiling Mount
Light Bulb Shape Code: B12
Material: Aluminum
Power Source: Electric
Product Type: Recessed Trim
Smart Home Enabled: No
UL Listed: Yes
Volts: 120V
Watts: 65
Weight: 0.3
Width: 6-1/8 in