40W Recessed Trim in Bright White
Recessed 40W Recessed Trim in Bright White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bright White finish.
- Drop opal glass lens.
- For shower use.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Recessed
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6-1/8
- Dimmable:
- Yes
- Height:
- 4-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Material:
- Aluminum
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247810925
- Volts:
- 120V
- Watts:
- 40
- Weight:
- 1
- Width:
- 6-1/8