50W Recessed Trim in White
Recessed 50W Recessed Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White finish.
- Bright white powder painted steel flange and ball.
- No light leaks around trim flange.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Recessed
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-3/4
- Dimmable:
- Yes
- Height:
- 4-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Material:
- Painted Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247807710
- Volts:
- 120V
- Watts:
- 50
- Weight:
- 1.5
- Width:
- 7-3/4