This product requires certification to purchase.

6 in. 15W 3500K LED Downlight Open Trim in White

Progress Lighting

Recessed 6 in. 15W 3500K LED Downlight Open Trim in White

  • Fast #
  • Part #PP80712835KL10STR2
  • Item #4666592
  • Manufacturer Part #P8071-28/35K-L10-STR2
5 out of 5 Customer Rating
Brand image
Progress Lighting

Recessed 6 in. 15W 3500K LED Downlight Open Trim in White

  • Fast #
  • Part #PP80712835KL10STR2
  • Item #4666592
  • Manufacturer Part #P8071-28/35K-L10-STR2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • White finish.
  • 1037 lumens, 3500K and 80+ CRI
  • Frosted polycarbonate lens controls direct glare from the LEDs
  • Easy "Push and Twist" installation with (3) friction spring clips.
  • Lumen output and distribution comparable to a 75w PAR30 incandescent lamp
  • 60,000 hours life based on 70% lumen maintenance (TM-21).
  • This product is not available for sale into the State of California.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Lighting
Average Life:
6.85
CEC Compliant:
Not for Sale in CA
Collection:
Recessed
Color Finish Category:
Whites
Color Finish Name:
Bright White
Color Temperature:
3500
Diameter:
7-3/4
Dimmable:
Yes
Glass Type:
Frosted
Height:
4-5/8
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lumens:
1038
Lumens per Watt:
87
Number Of Hours:
60000
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247178087
Volts:
120V
Watts:
12
Weight:
8
Width:
7-3/4