Recessed 6 in. Drop Opal Shower Trim White

Part #PP800960  |  Item #956497  |  Manufacturer Part #P8009-60

$42.03 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Drop opal glass lens.
  • Bright white plastic flange.
  • For use in shower.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

Collection: Recessed

Color Finish: White

Color Finish Category: Whites

Diameter: 7-3/4 in

Dimmable: Yes

Energy Star Compliant: No

Glass Type: White Opal

Height: 6 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Material: Plastic

Power Source: Electric

Product Type: Recessed Trim

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Weight: 1.7

Width: 7-3/4 in