6 in. Slope Cooling Baffle in Antique Bronze
Recessed 6 in. Slope Cooling Baffle in Antique Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique Bronze finish.
- Bright white powder painted steel flange and ball.
- Covers irregular ceiling openings.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Recessed
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 8-1/4
- Dimmable:
- Yes
- Height:
- 8
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Material:
- Die Cast Aluminum
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247127795
- Volts:
- 120V
- Weight:
- 1.3
- Width:
- 8-1/4