This product requires certification to purchase.

7-1/4 in. Remodel Housing

Progress Lighting

Recessed 7-1/4 in. Remodel Housing

  • Fast #
  • Part #PP745IC
  • Item #1889667
  • Manufacturer Part #P745-IC
3.2 out of 5 Customer Rating
Brand image
Progress Lighting

Recessed 7-1/4 in. Remodel Housing

  • Fast #
  • Part #PP745IC
  • Item #1889667
  • Manufacturer Part #P745-IC
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Universal heavy gauge junction box screw-lock door.
  • Trim flange is pre-assembled to housing with two sheet metal screws.
  • Housing adjusts from 1/2" to 3/4" thick ceilings.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Recessed
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Dimmable:
Yes
Height:
7-1/4
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lumens:
1100
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247106325
Volts:
120V
Watts:
75
Weight:
5
Width:
19