7-7/25 x 7-1/4 x 4-7/8 in. 90W Incandescent Recessed Housing & Trim in White
Recessed 7-7/25 x 7-1/4 x 4-7/8 in. 90W Incandescent Recessed Housing & Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White finish
- Albalite glass lens
- Metal flange
- A smooth satin white finish and 6" aperture design makes this trim ideal for various down-lighting solutions
- Step surface baffle design break-ups the lamp reflection producing a more comfortable light
- Measures 7.28125" D x 4.875" H
- Uses 1 PAR38 light source (sold separately) 90-watt maximum
- Use in conjunction with 6" new construction or remodel recessed housing
- CULus damp location rating makes this trim ideal for use in a variety of room settings where water may be present
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- No
- Collection:
- Recessed
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-1/4
- Diameter:
- 7-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Albalite
- Height:
- 4-7/8
- Installation Type:
- Ceiling Mount
- Length:
- 7-7/25
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Traditional, Transitional, Utilitarian
- Material:
- Aluminum, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247251711
- Volts:
- 120V
- Watts:
- 90
- Weight:
- 1.1
- Width:
- 7-7/25