7-7/8 in. Non-IC Recessed Canopy
Recessed 7-7/8 in. Non-IC Recessed Canopy
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Universal J-box with snap-out sides.
- Socket box mounts securely to reflector for consistent lamp positioning and photometric performance.
- Notched housing for chalk line alignment.
- UL and CUL listed for damp locations and through wiring
- Required accessories: recessed housing
Specifications
- ADA Compliant:
- No
- Collection:
- Recessed
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 5-1/2
- Diameter:
- 7-7/8
- Dimmable:
- Yes
- Height:
- 10-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247104956
- Volts:
- 120V
- Weight:
- 3.3
- Width:
- 7-7/8