8-3/8 in. Air Tight and IC Low Voltage Recessed Housing
Recessed 8-3/8 in. Air Tight and IC Low Voltage Recessed Housing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Universal J-box with snap-out sides.
- Housing adjusts from 1/2" to 2-1/2" thick ceilings.
- Notched housing for chalk line alignment.
Specifications
- ADA Compliant:
- No
- Collection:
- Recessed
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 7-1/2
- Dimmable:
- Yes
- Height:
- 13
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247177592
- Volts:
- 120V
- Weight:
- 5.7
- Width:
- 8-3/8