85W Eyeball Trim in Brushed Nickel
Recessed 85W Eyeball Trim in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish.
- Flanges match the ball and trim finish.
- No light leaks around trim flange.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Beam Spread:
- 358°
- Collection:
- Recessed
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7-3/4
- Dimmable:
- Yes
- Height:
- 4-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247127689
- Volts:
- 120V
- Watts:
- 85
- Weight:
- 1.5
- Width:
- 7-3/4