This product requires certification to purchase.

9W 1-Light LED Recessed Trim in Antique Bronze

Progress Lighting

Recessed 9W 1-Light LED Recessed Trim in Antique Bronze

  • Fast #
  • Part #PP80462030K
  • Item #7254583
  • Manufacturer Part #P8046-20-30K
4.1 out of 5 Customer Rating
Brand image
Progress Lighting

Recessed 9W 1-Light LED Recessed Trim in Antique Bronze

  • Fast #
  • Part #PP80462030K
  • Item #7254583
  • Manufacturer Part #P8046-20-30K
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Antique Bronze finish.
  • Diffused polycarbonate lens controls direct glare from the LEDs.
  • 360° positioning and 30° tilt.
  • Easy "Push and Twist" installation with (3) friction spring clips.
  • Can be installed in most competitors 4" recessed housings.
  • Dimmable to 10% with many Triac/Forward Phase dimmers.
  • Suitable for use in IC or NON-IC Applications.
  • Provided with quick link for use with E26 Edison Base adapter.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
0.077
Application:
Indoor
Average Life:
5.71 yr
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Recessed
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Temperature:
3000
Diameter - Outside:
5-1/5 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
White
Height:
3-4/5 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lumens:
652
Lumens per Watt:
72.4
Material:
Plastic, Steel
Material Type:
Polycarbonate
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247205691
Volts:
120V
Watts:
9 W
Weight:
1.47 lb
Width:
5-7/25 in