This product requires certification to purchase.

Baffle Trim in Antique Bronze

Progress Lighting

Recessed Baffle Trim in Antique Bronze

  • Fast #
  • Part #PP806620
  • Item #2248970
  • Manufacturer Part #P8066-20
5 out of 5 Customer Rating
Brand image
Progress Lighting

Recessed Baffle Trim in Antique Bronze

  • Fast #
  • Part #PP806620
  • Item #2248970
  • Manufacturer Part #P8066-20
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Antique Bronze finish.
  • Trim-Lok action forces trim to fit snugly against the ceiling.
  • Socket mounts to trim for optimum performance and consistent lamp position.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
Collection:
Recessed
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
7-3/4
Dimmable:
Yes
Height:
4-5/8
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Material:
Aluminum
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247126620
Volts:
120V
Weight:
0.5
Width:
7-3/4