Cone Recessed Trim in Bright White
Recessed Cone Recessed Trim in Bright White
Product Details
Product Details
- White finish.
- Trim-Lok action forces trim to fit snugly against the ceiling.
- Socket mounts to trim for optimum performance and consistent lamp position.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Recessed
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-3/4 in
- Dimmable:
- Yes
- Height:
- 4-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Material:
- Aluminum
- Product Type:
- Recessed Trim
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247806836
- Volts:
- 120V
- Weight:
- 0.4 lb
- Width:
- 7-3/4 in