This product requires certification to purchase.

Cone Trim in Black Alzak

Progress Lighting

Recessed Cone Trim in Black Alzak

  • Fast #
  • Part #PP804931
  • Item #2248709
  • Manufacturer Part #P8049-31
5 out of 5 Customer Rating
Brand image
Progress Lighting

Recessed Cone Trim in Black Alzak

  • Fast #
  • Part #PP804931
  • Item #2248709
  • Manufacturer Part #P8049-31
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Black Alzak finish.
  • Socket mounts to trim for optimum performance and consistent lamp position.
  • No light leaks around trim flange.
  • Requires Certification

Specifications

ADA Compliant:
No
Beam Spread:
360°
Collection:
Recessed
Color Finish Category:
Blacks
Color Finish Name:
Black Alzak
Diameter:
5
Dimmable:
Yes
ETL Listed:
No
Height:
4
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247127504
Volts:
120V