This product requires certification to purchase.

LED Array Recessed Light Trim in Black

Progress Lighting

Recessed LED Array Recessed Light Trim in Black

  • Fast #
  • Part #PP80803130K9AC1L06
  • Item #5065565
  • Manufacturer Part #P8080-31/30K9-AC1-L06
5 out of 5 Customer Rating
Brand image
Progress Lighting

Recessed LED Array Recessed Light Trim in Black

  • Fast #
  • Part #PP80803130K9AC1L06
  • Item #5065565
  • Manufacturer Part #P8080-31/30K9-AC1-L06
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Black finish.
  • Diffused polycarbonate lens controls direct glare from the LEDs.
  • Easy "Push and Twist" installation with (3) friction spring clips.
  • Can be installed in most competitors 4" recessed housings
  • Dimmable to 10% with many electronic low voltage dimmers
  • 604 Lumens.
  • This product is not available for sale into the State of California.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.09
Application:
Residential
Average Life:
6.85
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Recessed
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Diameter:
5
Diameter - Inside 1:
2-3/4
Dimmable:
Yes
Height:
3-1/4
Installation Type:
Ceiling Mount
Length:
5
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Style:
Utilitarian, Commodity
Lumens:
604
Lumens per Watt:
57.5
Material:
Aluminum
Number Of Hours:
60000
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247186396
Volts:
120V
Watts:
10.5