This product requires certification to purchase.

LED Recessed Light Trim in Antique Bronze

Progress Lighting

Recessed LED Recessed Light Trim in Antique Bronze

  • Fast #
  • Part #PP80712030KAC1L08
  • Item #5065733
  • Manufacturer Part #P8071-2030KAC1L08
5 out of 5 Customer Rating
Brand image
Progress Lighting

Recessed LED Recessed Light Trim in Antique Bronze

  • Fast #
  • Part #PP80712030KAC1L08
  • Item #5065733
  • Manufacturer Part #P8071-2030KAC1L08
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Antique Bronze finish.
  • Ideal for use in both new construction as well as remodel/retrofit.
  • Easy "Push and Twist" installation with (3) friction spring clips.
  • Equipped with both Edison base adaptor and quick link connector allowing easy installation in many standard incandescent recessed housings.
  • This product is not available for sale into the State of California.
  • Requires Certification

Specifications

ADA Compliant:
No
Average Life:
4.79 yr
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Recessed
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
7-3/4 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
4 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lumens:
825
Lumens per Watt:
63
Number Of Hours:
42000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247180226
Volts:
120V
Watts:
13 W