LED Retrofit Downlight in Bright White
This product has been replaced by
Manufacturer Part #P8061-28-30K
Recessed LED Retrofit Downlight in Bright White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Five inch LED Retrofit Downlight.
- 670 Lumens, 90 CRI, 3000K, wet location listed.
- Comparable to a 65W BR30 lamp.
- Diffused polycarbonate lens controls direct glare from the LEDs
- Easy "Push and Twist" installation with (3) friction spring clips
- Can be installed in most competitors 5" recessed housings
- Dimmable to 10% with many electronic low voltage dimmers.
- This product is not available for sale into the State of California.
Specifications
- ADA Compliant:
- No
- Average Life:
- 6.85
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Recessed
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Color Temperature:
- 3000
- Diameter:
- 6-21/64
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 4
- Installation Type:
- Ceiling Mount
- Length:
- 6-21/64
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 683
- Lumens per Watt:
- 52
- Material:
- Plastic
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247192809
- Volts:
- 120V
- Watts:
- 12