OPEN SHOWER-LITE Trim
Recessed OPEN SHOWER-LITE Trim
Product Details
Product Details
- White finish.
- Bright white powder painted flange.
- No light leaks around trim flange.
- Required accessories: recessed housing
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Recessed
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 8-3/4
- Dimmable:
- Yes
- Height:
- 4-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247807420
- Volts:
- 120V
- Watts:
- 75
- Weight:
- 1
- Width:
- 8-3/4