P8176-09-30K 5IN LED EYEBALLTRIM
Recessed P8176-09-30K 5IN LED EYEBALLTRIM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish.
- Diffused polycarbonate lens controls direct glare from the LEDs.
- 360° positioning and 30° tilt.
- Easy "Push and Twist" installation with (3) friction spring clips.
- Can be installed in most competitors 5" recessed housings.
- Dimmable to 10% with many Triac/Forward Phase dimmers.
- Suitable for use in IC or NON-IC Applications.
- Provided with quick link for use with E26 Edison Base adapter.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.075
- Application:
- Lighting
- Average Life:
- 5.71
- CSA Certified:
- Yes
- Collection:
- Recessed
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6-1/2
- Diameter - Outside:
- 6-1/2 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Height:
- 3-51/64
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lumens:
- 702
- Lumens per Watt:
- 78
- Material:
- Steel
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- PP817609
- UL Listed:
- No
- UPC:
- 785247205721
- Volts:
- 120V
- Watts:
- 9
- Weight:
- 1.7
- Width:
- 6-27/50