Recessed Shallow IC/Non-IC Remodel Housing 6.5 in. Aperture 5.5 in. Height
Recessed Recessed Shallow IC/Non-IC Remodel Housing 6.5 in. Aperture 5.5 in. Height
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Socket mounts to trim for optimum performance and consistent lamp position.
- Trim-Lok(R) action forces trim to fit snugly against the ceiling.
- Shallow housing for 2X6 construction.
- Rated for 60° supply wires in end-of-run applications
Specifications
- ADA Compliant:
- No
- Collection:
- Recessed
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 5-1/2
- Diameter:
- 15-7/16
- Dimmable:
- Yes
- Height:
- 5-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247104932
- Volts:
- 120V
- Weight:
- 2.7
- Width:
- 15-7/16