1-Light 100W Small Wall Lantern in Oil Rubbed Bronze
Refuge 1-Light 100W Small Wall Lantern in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cape Cod-inspired frame.
- Classic nautical style.
- Clear glass windows are paired with a unique umber reflector panel.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Refuge
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 6-7/8 in
- Diameter:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear, Etched Umber
- Height:
- 13-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Farmhouse, Coastal
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247198092
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6-1/2 in