22 in. 4-Light Pendant in Graphite
Remix 22 in. 4-Light Pendant in Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Graphite finish.
- Industrial inspired design.
- Straps weave together for open cage design.
- Brushed Nickel accents on the inside.
- Includes one 6", four 12" stems and 6 links of chain.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Remix
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter:
- 22 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Rustic, Urban Industrial, Bohemian, Farmhouse
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247206193
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22 in