100W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Polished Nickel
Replay 100W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Smooth forms and linear details.
- Pleasingly elegant frame.
- Simplified modern look.
Specifications
- ADA Compliant:
- No
- Collection:
- Replay
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 14-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Outside Painted White Inside
- Height:
- 10-1/8
- Installation Type:
- Ceiling Mount
- Length:
- 49-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247185887
- Volts:
- 120V
- Watts:
- 100
- Width:
- 14-3/4