100W 4-Light Medium E-26 Incandescent Pendant in Textured Black
Replay 100W 4-Light Medium E-26 Incandescent Pendant in Textured Black
Product Details
Product Details
- Perfect for making a statement by hanging in multiples in a foyer or over a large kitchen island or dining table
- Clean, simple design is ideal for both transitional and modern interiors
- Four-light pendant with a rectangular silhouette extending above and below the etched-glass shades makes a strong, modern statement
- Elegant frame with smooth arms and linear detailing creates a spacious design
- A sleek, refined finish is complemented by the white, etched-glass diffusers for a clean, refined look
- Finished in statement-making Black
- Measures 18 in diameter X 31-3/4 in height, overall height including the chain 106 in, wire 180 in
- Uses four 100-watt max medium base bulbs, including the LED equivalents, that are sold separately
- Installation instructions and mounting hardware included
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Replay
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched White
- Height:
- 31-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247233151
- Volts:
- 120V
- Watts:
- 100
- Width:
- 18