100W 4-Light Vanity Fixture with Etched Painted White Inside Glass in Antique Bronze
Replay 100W 4-Light Vanity Fixture with Etched Painted White Inside Glass in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Smooth forms, linear details.
- Pleasingly elegant frame enhance a simplified modern look.
- Etched glass shade.
- Requires (4) 100 watt max medium (E26) bulbs - Not Included
- Rated for damp locations
- Fully covered under Progress Lighting 1 year limited warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Replay
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Painted White
- Height:
- 7-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247198696
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 31-1/8 in