16-5/8 in. 100W 3-Light Medium E-26 Incandescent Inverted Pendant Light in Black
Replay 16-5/8 in. 100W 3-Light Medium E-26 Incandescent Inverted Pendant Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Smooth forms and linear details.
- Pleasingly elegant frame.
- Simplified modern look.
Specifications
- ADA Compliant:
- No
- Collection:
- Replay
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 16-5/8
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched Outside Painted White Inside
- Height:
- 18-7/8
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247185917
- Volts:
- 120V
- Watts:
- 100
- Width:
- 16-5/8