25-1/2 in. 100W 9-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Replay 25-1/2 in. 100W 9-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Smooth forms and linear details.
- Perfect for modern and transitional style settings
- Beautiful brushed nickel finish
- Elegant etched glass shade
- One 72-inch chain is included to customize for various ceiling heights
- Use 9 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 25.5-inch diameter by 28-inch height by 104-inch length - installed)
- Certifications: UL-CUL Dry Location Listed
- Pairs with the Alexa, Tobin, and Markor collections by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- CSA Certified:
- No
- Collection:
- Replay
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 25-1/2
- Diameter:
- 25-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 28
- Installation Type:
- Ceiling Mount
- Length:
- 104
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 25.5 in x 25.5 in x 28 in
- UL Listed:
- Yes
- UPC:
- 785247214587
- Volts:
- 120V
- Watts:
- 100
- Width:
- 25-1/2