60W 6-Light Medium E-26 Vanity Fixture in Brushed Nickel
Replay 60W 6-Light Medium E-26 Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- The Replay vanity light casts the ideal light in the bathroom
- Its sleek styling is perfect for modern and transitional style settings
- Vanity light is coated in a beautiful brushed nickel finish
- Elegant etched painted white glass shades add style to the bath
- Versatile: Mount the light fixture facing up or down
- Use 6 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent) compatible with dimmable bulbs
- Measures 48 in. width by 7-7/8 in. height
- Certifications: UL damp location listed
- Includes installation instructions and mounting hardware
- Our 1-year limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
Specifications
- ADA Compliant:
- No
- Collection:
- Replay
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- Glass Type:
- Etched, Frosted
- Height:
- 7-5/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up/Down Lighting
- Lighting Style:
- Contemporary, Modern Farmhouse, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 6
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247264124
- Volts:
- 120V
- Watts:
- 60
- Width:
- 48