100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Antique Bronze
Residence 100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique bronze finish.
- Umber textured art glass panels.
- Geometric details.
Specifications
- Collection:
- Residence
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Umber Textured Art
- Height:
- 12-9/16
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Craftsman
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247187195
- Volts:
- 120V
- Watts:
- 100
- Width:
- 8