60W 2-Light Medium E-26 Vanity Fixture in Matte Black
Riley 60W 2-Light Medium E-26 Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Clear glass shades are ready to offer stunning, rejuvenating illumination
- The shades rest on a gorgeous black frame that manifests feelings of tranquility and serenity
- Incorporate a sleek simplicity and natural beauty with this bath light
- Ideal for any bathroom
- Perfect for new traditional or contemporary settings
- Measures 16-1/8-inch width by 8-1/4-inch height
- Uses two medium base bulbs that are sold separately (60w max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Riley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 8-1/4
- Installation Type:
- Wall Mount
- Length:
- 5-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Modern, Traditional, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247235810
- Volts:
- 120V
- Watts:
- 60
- Width:
- 16-1/8